Beli circular saws di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Circular SawDeskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- DEWALT Circular SawDeskripsi:These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- METABO Circular SawDeskripsi:-Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
- MILWAUKEE Bit Power Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Fastening Tool Item: Power Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Overall Bit Length (inch): 1
- Fastening Tool Item: Insert Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- MILWAUKEE Screwdriver Bit Setatribut:
- Impact Rated: Yes
Daftar Harga circular saws Terbaru March 2026
| MILWAUKEE Circular Saw | Rp6.399.900 |
| INGCO Cordless Circular Saw | Rp1.099.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
| DEWALT Circular Saw | Rp2.199.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| MILWAUKEE Hard Hat | Rp559.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| RYU Mesin Gergaji Bundar | Rp669.900 |
| BOSCH Cordless Circular Saw | Rp3.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)









/5dP107278193-1.jpg)